missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Ice Sampler
Equipped with a sharp cutting edge to help it dig into the product. Sampling Systems™ Ice Sampler is ideal for sampling hard materials such as frozen product or wax.
226.00 € - 334.00 €
Specifications
Product Type | Ice Sampler |
---|---|
Material | Stainless Steel (316) |
Autoclavable | Autoclavable |
Capacity (Metric) | 50 mL |
Size | 40 mm Sampling Head Diameter |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15849371
|
Sampling Systems™
6000A-1050 |
1050 mm |
334.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
15859371
|
Sampling Systems™
6000A-300 |
300 mm |
226.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
15869371
|
Sampling Systems™
6000A-550 |
550 mm |
306.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
Description
- Single point sampler
- 316 Stainless Steel
- As the sampler is pushed into the product, rotate the handle
- The scroll will cut into the product and the sample will be deposited in the sample collecting chamber
- Removing the cylinder will allow the sample to be accessed
Specifications
Ice Sampler | |
Autoclavable | |
40 mm Sampling Head Diameter |
Stainless Steel (316) | |
50 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title