missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ ID Tape
Quickly identify the status of a container to prevent it being used in error. Sampling Systems™ ID Tape allows containers, pallets, and bags to be easily labelled with highly visible tape.
Specifications
Description | Medium strength adhesion tape |
---|---|
Color | Red |
Product Type | Labeled ID Tape |
No. per Pack | 10/Pk. |
Dimensions (LxW) | 66 x 50 mm |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
12774758
|
Sampling Systems™
8221A-02 |
Sampled |
N/A
|
N/A | |||||
15869501
|
Sampling Systems™
8221A-01 |
Quarantine |
N/A
|
N/A | |||||
15879501
|
Sampling Systems™
8221A-03 |
Released |
N/A
|
N/A | |||||
15889501
|
Sampling Systems™
8221A-04 |
Rejected |
N/A
|
N/A | |||||
Description
- Use with standard tape dispensers
- High strength adhesive
- 10 rolls per box
Specifications
Medium strength adhesion tape | |
Labeled ID Tape | |
66 x 50 mm | |
50 mm |
Red | |
10/Pk. | |
66 mm |