missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Type III Soda Lime Glass Specimen Vial
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
2 mL
3 mL
4 mL
8 mL
16 mL
25 mL
35 mL
Unit Size:
Pack of 100
Pack of 250
Specifications
Specifications
| Diameter (Metric) Inner | 10 mm |
| Color | Clear |
| Material | Soda Lime Glass (Type 3) |
| Volume (Metric) | 3 mL |
| No. per Pack | 250 |
| Closure Material | Polyethylene |
| Closure Type | Push-in Cap |
| Height (Metric) | 50 mm |
| Quantity | 250 Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction