Learn More
Fisherbrand™ Immersion Basket with Handle
Facilitates complete immersion within S-line Ultrasonic Cleaner baths. Fisherbrand™ Immersion Baskets with Handle are manufactured from stainless steel.
40.00 € - 759.00 €
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11726188
|
Fisherbrand™
1004170 |
Ultrasonic Cleaner, Elma E, S, P 10 Series Benchtop 0.8 L |
45.00 €
Each |
In Stock
Log in to see stock. |
|||||
11736188
|
Fisherbrand™
1004209 |
Ultrasonic Cleaner, Model 15 1.75 L | N/A | ||||||
10241320
|
Fisherbrand™
1004176 |
Ultrasonic Cleaner, 2.75 L | N/A | ||||||
10160843
|
Fisherbrand™
1001349 |
Ultrasonic Bath, Elmasonic Xtra 30 H 3 L | N/A | ||||||
11746188
|
Fisherbrand™
1004232 |
Ultrasonic Cleaner, Elma E, S, P 40 Series Benchtop 4.25 L |
52.05 €
Each |
In Stock
Log in to see stock. |
|||||
10288711
|
Fisherbrand™
2000000995 |
Ultrasonic Cleaner, 4.7 L | N/A | ||||||
11756188
|
Fisherbrand™
1004243 |
Ultrasonic Cleaner, 5.75 L | N/A | ||||||
11766188
|
Fisherbrand™
1004247 |
Ultrasonic Cleaner, 6.9 L | N/A | ||||||
11776188
|
Fisherbrand™
1004265 |
Ultrasonic Bath, Elmasonic S 80 H 9.4 L | N/A | ||||||
11786188
|
Fisherbrand™
1004178 |
Ultrasonic Bath, Elmasonic S 100 H 9.5 L | N/A | ||||||
11796188
|
Fisherbrand™
1004277 |
Ultrasonic Bath, Elmasonic P 120 H 12.75 L | N/A | ||||||
10736153
|
Fisherbrand™
1001365 |
Ultrasonic Bath, Elmasonic Xtra 150 H 14 L | N/A | ||||||
10078211
|
Fisherbrand™
2000000997 |
Transonic Cleaner, 14.4 L TI-H 15 | N/A | ||||||
10614913
|
Fisherbrand™
1004275 |
Ultrasonic Cleaner, 18 L | N/A | ||||||
10799152
|
Fisherbrand™
2000000998 |
Transonic Cleaner, 19.8 L TI-H 20 | N/A | ||||||
11706198
|
Fisherbrand™
1004271 |
Ultrasonic Cleaner, 28 L | N/A | ||||||
11758728
|
Fisherbrand™
1027339 |
Ultrasonic Bath, Elmasonic Xtra Basic 300 30 L |
246.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
11786198
|
Fisherbrand™
1009030 |
Ultrasonic Cleaner, Elmasonic S450 H 45 L |
293.00 €
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
10631262
|
Fisherbrand™
1208000685 |
Ultrasonic Bath, Elmasonic Xtra 550 LSM 45 L | N/A | ||||||
11778728
|
Fisherbrand™
1026584 |
Ultrasonic Bath, Elmasonic Xtra Basic 550 55L |
380.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
10741843
|
Fisherbrand™
1208000686 |
Ultrasonic Cleaner, TI-H-80 67.5 L | N/A | ||||||
11893072
|
Fisherbrand™
1002211 |
Ultrasonic Cleaner, Elmasonic Xtra Line 800 Flex 1 80 L | N/A | ||||||
11788728
|
Fisherbrand™
1027349 |
Ultrasonic Bath, Elmasonic Xtra Basic 800 80 L |
482.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
10478561
|
Fisherbrand™
1208000687 |
Ultrasonic Bath, TI-H-115 90 L | N/A | ||||||
11796198
|
Fisherbrand™
1009035 |
Ultrasonic Unit, Elmasonic S 900 H 90 L | N/A | ||||||
11708738
|
Fisherbrand™
1027350 |
Ultrasonic Bath, Elmasonic X-tra ST 1400H |
636.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
10085451
|
Fisherbrand™
1208000688 |
Multi-Frequency Ultrasonic Cleaner, TI-H-160 135 L | N/A | ||||||
11718738
|
Fisherbrand™
1027351 |
Ultrasonic Bath, Elmasonic Xtra Basic 1600 160 L |
713.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
11758738
|
Fisherbrand™
1027352 |
Ultrasonic Bath, Elmasonic Xtra Basic 2500 250 L |
759.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
10488922
|
Fisherbrand™
2070330000 |
Transonic Analogous Ultrasonic Unit, TS 540 | N/A | ||||||
Description
Designed for the complete immersion of items and parts in Fisherbrand™ 112xxx Series Dual Frequency Ultrasonic Cleaners. Choose the Fisherbrand™ Stainless Steel Immersion Basket with Handles designed for the specific ultrasonic cleaner being used.
- Mesh bottom
- One handle on each end
- Functional and modern design
- Available for a variety of capacities
Your input is important to us. Please complete this form to provide feedback related to the content on this product.