missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Immersion Dip Cooler

The immersion cooler runs continuously providing counter cooling with bath providing temperature control. Nickel Electro™ Immersion Dip Cooler replaces wasteful use of cold water cooling and is quiet in operation.

Brand:  Nickel Electro™ DC1-300

Product Code. 11469549

  • 3370.00 € / Each
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • There are no controls, Immersion Cooler operates continually counter cooling a Stirred or Circulating bath, control is provided by water bath to maintain set temperature.
  • Featuring a flexible 900mm long stainless steel pipe with a protective outer shield, exiting from top of the unit, making the stainless steel cooling coil naturally stand in the corner of any Clifton NE4 Stirred or Circulating water bath.
  • This maximises the working area within the bath and reduces the chance of cold shock, a chance of the coil freezing cold, accidentally intruding or touching and spoiling work.
  • Recommend operating in ambient temperature 20°C
  • In use we recommend using the lid at all times reduces evaporation and also assists keeping water free from contamination and saves energy reducing electricity consumption and running costs.
  • Use with a minimum distance of 40cm of free air around ventilation slots.
  • The Immersion Dip Cooler is air cooled with air from its surroundings sucked in at the front and warm air expelled out of the rear.
  • To provide good air circulation and operating performance keep the ventilation slots free from obstruction.
  • To achieve optimum performance with any Stirred or Circulating bath should always be covered with a Lid or BP0368 Polypropylene spheres at all times reducing up to 70% of the heat, from ambient room temperatures, transferring into the bath being cooled.
Specifications

Specifications

Stirred Water Baths
230 V 50/60 Hz
50/60 Hz
Immersion Dip Cooler
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.