missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Grant Optima™ Digital Thermostat
General purpose digital heated circulator provides excellent temperature stability and control for demanding applications requiring accurate temperature control.
1090.00 € - 1370.00 €
Specifications
Controller Type | 4-digit LED |
---|---|
Communications | Digital |
Frequency | 50/60 Hz |
Product Code | Brand | Temperature Range | External Circulation | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range | External Circulation | Price | Quantity & Availability | |||||
12707819
|
Grant Instruments™
TC120 |
-20°C to +120°C | Yes |
1370.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
12777799
|
Grant Instruments™
T100 |
0°C to 100°C | No |
1090.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
General purpose digital heated circulator provides excellent temperature stability and control for demanding applications requiring accurate temperature control.
- Stability ±0.05°C.
- Clear, bright 4 digit LED display
- Simple, intuitive user interface: dial and two function buttons.
- Model available with/without clamp (TClamp)
- Low-liquid detection (float switch)
- Fixed over temperature
- 2 point user calibration
- Visual alarm
- TC120 model includes Integral pump for external circulation
Specifications
4-digit LED | |
Digital | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments™ Grant Optima™ Digital Thermostat