missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Immobiline™ DryStrip Cover Fluid
This specially purified fraction of mineral oil protects immobiline drystrip gels from drying and from the atmosphere during the first dimension of 2-D electrophoresis. Cytiva™ Immobiline™ DryStrip Cover Fluid is also suitable as a contact between cooling plate and gel backing film in horizontal electrophoresis.
Brand: Cytiva 17-1335-01
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
The fluid is also suitable as a contact between cooling plate and gel backing film in horizontal electrophoresis.
- Colorless to light yellow
- Insoluble in cold and hot water
- Boiling Point: 330°C
Especificaciones
330°C | |
Liquid | |
17.8°C | |
18 - 25ᵒC |
Colorless to Light Yellow | |
Used to protect Immobiline DryStrip from drying, or from other external interference, during the first dimension of 2-D electrophoresis | |
1 L |
Seguridad y manipulación
Palabra de advertencia
Clasificación
Indicaciones de peligro
Consejos de prudencia
- Danger||
Clasificación
- Aspiration toxicity Category 1
Indicaciones de peligro
- H304-May be fatal if swallowed and enters airways.
Consejos de prudencia
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.