missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Impeller Sleeve and Connector for Drive Shaft DS300

Product Code. p-200078646 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
50 L
100 L
200 L
For Use With (Equipment):
108 cm (43 in.) Drive Shaft
66 cm (26 in.) Drive Shaft
84 cm (33 in.) Drive Shaft
Unit Size:
Pack of 10
Pack of 12
Pack of 7
This item is not returnable. View return policy

Product Code. 30040275

Brand: Thermo Scientific™ SH30749.11

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Impeller sleeve for open-top mixing supports mixing applications in bioproduction using Thermo Scientific™ Bioprocess Containers (BPCs) for Thermo Scientific™ HyPerforma™ Single-Use Mixer, with impeller-based mixing in open or closed designs.

  • For use with the open top BPC tank liner and re-usable hub.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 L
For Use With (Equipment) 66 cm (26 in.) Drive Shaft
Type Impeller Sleeve
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.