missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Inconel Cover for Crucible
Click to view available options
Capacity (Metric):
10 mL
15 mL
20 mL
25 mL
45 mL
55 mL
75 mL
100 mL
250 mL
500 mL
Description:
For 35886 crucible
For 35911 crucible
For 35932 crucible
For 35953 crucible
For 35974 crucible
For 36012 crucible
For 36016 crucible
For 36052 crucible
For 36056 crucible
For 36072 crucible
For 36090 crucible
For 36102 crucible
Unit Size:
Each
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Description | For 36012 crucible |
| Material | Inconel |
| Capacity (Metric) | 45 mL |
| Product Type | Inconel Crucible Cover |
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur