missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Incubating Waving Shaker
OHAUS™ Incubating Waving Shaker offers a smooth, low-foaming, 3D wave motion for precise speed control.
Brand: Ohaus™ 30391982
2366.50 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 6.20000kg
Description
- Combines a unique vertical and horizontal wave motion with general purpose incubation in one compact bench top unit
- Electronic tilt adjustment from 0 to 20° while unit is operating
- LED displays for temperature, speed and tilt angle, and time
- Timer with audible alarm
Specifications
0 to 20° | |
1 to 30 rpm | |
5°C to 65°C | |
CE, TUV | |
17.00 in. | |
43.20 x 27.90 cm | |
43.2 x 27.9 x 26.7 cm | |
26.7 cm | |
43.20 cm | |
ISWV02HDG | |
Stepper Motor |
2.3 kg | |
230 V, 50/60 Hz, 5 A | |
5 A | |
Aluminum Platform | |
43.20 cm | |
23.5 x 18.4 cm | |
10.50 in. | |
17.00 in. | |
27.90 cm | |
Digital | |
1 sec. to 160 hr. |