missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Indigo 4.0 Nitrile Disposable Gloves Product Code.: 17909980
Add to basket

Fisherbrand™ Indigo 4.0 Nitrile Disposable Gloves

Product Code. 17909980 Shop All Fisherbrand Products
Small
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large

Product Code. 17909980

Edge
Add to basket
Add to basket

These Indigo Nitrile Gloves are ideal for your routine laboratory work and are crafted with textured fingertips to ensure a firm grip.

  • Non-sterile, non-powdered gloves offer high protection for a wide range of applications and general use
  • Textured fingertips provide good grip
  • Type B protective glove will help you to work safely with good ergonomic protection
  • PPE Category III
  • Ambidextrous
  • Textured fingertips for secure handling

Specifications

Certifications/Compliance (Europe) PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4
Chlorinated No
Accelerator Free No
Applications Laboratory, Industrial
AQL 1.5
Color Indigo
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.5 to 6.3 mil
Finger Thickness (Metric) 0.09 to 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.4 to 3.5 in.
Palm Thickness (Metric) 0.06 to 0.09 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 2.4 to 3.5 in.
Thickness (Metric) 0.06 to 0.09 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Length (English) 9.4 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Indigo 4.0 Nitrile Disposable Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.