missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class F1
Shop All Fisherbrand Products
missing translation for 'orderingAttributeHoverText'
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
missing translation for 'unitSize'
1 unit
Specifications
Specifications
| Classification | F1 |
| Material | Stainless Steel |
| Weight (Metric) | 200 g |
| Mass | 200 g |
| Shape | Cylindrical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction