missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class F1

Product Code. 15545189 Shop All Fisherbrand Products
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
1 unit

Product Code. 15545189

Only null left
Add to basket
Add to basket

Calibrate masses of class II and III weighing instruments. Fisherbrand™ Class F1 Stainless Steel Cylindrical Calibration Weights are intended for use in the verification or calibration of class F2 weights and for use with weighing instruments of special accuracy.

  • Class F1 stainless steel calibration weight
  • In compliance with OIML R111

Specifications

Classification F1
Material Stainless Steel
Weight (Metric) 10 kg
Mass 10 kg
Shape Cylindrical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.