missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class F2 with certificate

Product Code. p-7083559 Shop All Fisherbrand Products
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
Unit Size:
1 unit

Product Code. 15535169

Only null left
Add to basket
Add to basket

Use with weighing instruments of high accuracy class II. Fisherbrand™ Class F2 Stainless Steel Calibration Weights are also intended for use in important commercial transactions, such as those involving precious metals and stones.

  • Class F2 stainless steel calibration weight
  • Weights intended for use in the verification or calibration of class M1 and possibly class M2 weights
  • Delivered with a calibration certificate guaranteeing traceability
  • In compliance with OIML R111

Specifications

Classification F2
Material Stainless Steel
Weight (Metric) 200 g
Mass 200 g
Shape Cylindrical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.