missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Individual Stainless Steel Cylindrical Calibration Weights, Class M1 with certificate

Product Code. 15555169 Shop All Fisherbrand Products
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
missing translation for 'unitSize'
1 unit

Product Code. 15555169

Only null left
Add to basket
Add to basket

Use with weighing instruments of medium accuracy class III. Fisherbrand™ Class M1 Stainless Steel Calibration Weights are ideal for the verification or calibration of class M2 weights.

  • Class M1 stainless steel calibration weight
  • Delivered with a calibration certificate guaranteeing traceability
  • In compliance with OIML R111

Specifications

Classification M1
Material Stainless Steel
Weight (Metric) 200 g
Mass 200 g
Shape Cylindrical
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.