missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Individually Wrapped Sterile Dippers

Ideal for safe sample collection and transportation in a single container, eliminates the risk of cross-contamination.

Brand:  Wheaton™ 360240

145.35 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16601794

  • 166.00 € / Pack of 50
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in 3 sizes: 30 mL, 100 mL, and 250 mL
  • Supports food industry and pharmaceutical requirements
  • Tested in accordance with BS EN 14254 for safe, leak-free performance
  • Handle neatly snaps off after sample collection for ease of transportation
  • Long handle length accommodates a majority of sampling applications
  • Choice of clear and blue polystyrene
  • Sterilized by gamma irradiation
  • Individually wrapped
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Dipper
Metal
Clear
385 mm
Individually Wrapped
250 mL
50/Pk.