missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Individually Wrapped Sterile Dippers
Ideal for safe sample collection and transportation in a single container, eliminates the risk of cross-contamination.
Brand: Wheaton™ 327135
142.50 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Available in 3 sizes: 30 mL, 100 mL, and 250 mL
- Supports food industry and pharmaceutical requirements
- Tested in accordance with BS EN 14254 for safe, leak-free performance
- Handle neatly snaps off after sample collection for ease of transportation
- Long handle length accommodates a majority of sampling applications
- Choice of clear and blue polystyrene
- Sterilized by gamma irradiation
- Individually wrapped
Specifications
Dipper | |
Metal | |
Blue | |
385 mm |
Individually Wrapped | |
100 mL | |
50/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction