missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Code Corporation™ Inductive Charging Station Base Mount for CR2700 Barcode Scanner
Click to view available options
For Use With (Equipment):
CR2700 Inductive Charging Station
Unit Size:
Each
Description
- For use with the CR2700 Inductive Charging Station
Specifications
Specifications
| Height (Metric) | 21 mm |
| Height (English) | 0.83 in. |
| Width (Metric) | 93.98 mm |
| Width (English) | 3.7 in. |
| Depth (Metric) | 121 mm |
| Depth (English) | 4.8 in. |
| For Use With (Equipment) | CR2700 Inductive Charging Station |
| Type | Mounting Bracket |
| Alternate Part Number | CRA-MB6DK-C286 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction