Learn More
TFA Dostmann Infrared Thermometer RAY
The RAY infrared thermometer measures the temperature of surfaces without touching them. Simply aim at the object to be measured, press the button and the result is obtained in a matter of seconds. The built-in laser sight makes it easier for you to find the target. It is HACCP-compliant.
Brand: TFA Dostmann 31.1136.20
Description
With the RAY infrared thermometer from TFA, you can quickly and easily measure the temperature of surfaces without touching them. Simply aim at the object to be measured, press the button and the result is obtained in a matter of seconds. The built-in laser sight makes it easier for you to find the target. The current temperature is shown on the illuminated display. Infrared thermometers can be used for a wide range of applications. You can use them to check air conditioning and heating systems, search for cold bridges and faulty relays or check the brake system in your car. In the home, you can check the temperature of baby food, drinks, bath water, frying fat, jam or chocolate mass. The device is HACCP-compliant and the hygienic, contact-free temperature measurement is particularly suitable for professional use in the food sector. Non-contact measurement - made possible by proven infrared technology. The infrared radiation emitted by any object with a temperature above absolute zero is converted into an electrical signal, evaluated by a processor and then shown on the display.
- Contact-free measuring of surface temperature
- Measuring time of only 1 second
- Measuring field marking with laser
- Compliant with HACCP, ideal for food
- A versatile tool for the household, craft and hobby
- Backlight
- Precision ±1,5°C to±3°C depending on the measuring range
- Ratio of measuring distance/spot 12:1
Specifications
Yes | |
LCD |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.