Learn More
Thermo Scientific™ Injection Port Liners for GC Instruments
Use these injection port liners to optimize performance of Agilent GC instruments.
Brand: Thermo Scientific™ 453A1262
425.44 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Optimize the performance of Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.
- Highly deactivated borosilicate glass
- Quartz wool packing material
- ID × OD × L: 4 × 6.3 × 78.5mm
Specifications
453A1262 | |
25 | |
Quartz Wool | |
4 mm | |
GC Injection Port |
Split Straight Liner | |
78.5 mm | |
Split Straight Liner | |
6.3 mm | |
Highly Deactivated Borosilicate Glass |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.