missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Injection Port Liners for GC Instruments

Use these injection port liners to optimize performance of Agilent GC instruments.

88.59 € - 758.99 €

Specifications

Length (Metric) 78.5 mm
Diameter (Metric) Outer 6.3 mm
Liner Material Highly Deactivated Borosilicate Glass
View More Specs

Products 26
Product Code Brand For Use With (Application) Diameter (Metric) Inner Diameter (Metric) Outer Packing Material Price Quantity & Availability  
Product Code Brand For Use With (Application) Diameter (Metric) Inner Diameter (Metric) Outer Packing Material Price Quantity & Availability  
10733667
View Documents
Thermo Scientific™
453A1252
Split/Splitless FocusLiner 4 mm 6.3 mm Quartz Wool
508.53 €
Pack of 25
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
10253753
View Documents
Thermo Scientific™
453A1255
Split/Splitless FocusLiner 4 mm 6.3 mm Quartz Wool
119.30 €
Pack of 5
In Stock
to see stock.
Add to basket
 
10239644
View Documents
Thermo Scientific™
453A1262
Split Straight Liner 4 mm 6.3 mm Quartz Wool
427.57 €
Pack of 25
Estimated Shipment: 24-01-2025
to see stock.
Add to basket
 
10515435
View Documents
Thermo Scientific™
453A1285
Split/Splitless Fast FocusLiner 2.3 mm 6.3 mm Quartz Wool
134.62 €
Pack of 5
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
10533615
View Documents
Thermo Scientific™
453A1295
Split Straight Liner 4 mm 6.3 mm None
88.59 €
Pack of 5
In Stock
to see stock.
Add to basket
 
10418484
View Documents
Thermo Scientific™
453A1305
Split/Splitless Liner w/Recessed Gooseneck 4 mm 6.3 mm Quartz Wool
136.91 €
Pack of 5
Estimated Shipment: 27-01-2025
to see stock.
Add to basket
 
10479614
View Documents
Thermo Scientific™
453A1312
Split/Splitless FocusLiner with Single Taper 4 mm 6.3 mm Quartz Wool
758.99 €
Pack of 25
In Stock
to see stock.
Add to basket
 
10545435
View Documents
Thermo Scientific™
453A1315
Split/Splitless FocusLiner with Single Taper 4 mm 6.3 mm Quartz Wool
181.00 €
Pack of 5
In Stock
to see stock.
Add to basket
 
10639485
View Documents
Thermo Scientific™
453A1335
Direct Straight Liner 1.2 mm 6.3 mm None
116.20 €
Pack of 5
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
10140893
View Documents
Thermo Scientific™
453A1345
Split/Splitless Liner with Single Taper 4 mm 6.3 mm None
132.93 €
Pack of 5
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
10555435
View Documents
Thermo Scientific™
453A1355
Split/Splitless Liner with Double Taper 4 mm 6.3 mm None
155.32 €
Pack of 5
Estimated Shipment: 21-01-2025
to see stock.
Add to basket
 
10743667
View Documents
Thermo Scientific™
453A1372
Split/Splitless FAST FocusLiner with Single Taper 2.3 mm 6.3 mm Quartz Wool This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10269594
View Documents
Thermo Scientific™
453A2001
Single Gooseneck Liner 5.2 mm 6.3 mm None
226.86 €
Pack of 5
Estimated Shipment: 28-01-2025
to see stock.
Add to basket
 
10107514
View Documents
Thermo Scientific™
453A2002
Cyclosplitter Liner 5.2 mm 6.3 mm None
299.47 €
Pack of 5
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10609675
View Documents
Thermo Scientific™
453A2003
Split/Splitless Liner 5.2 mm 6.3 mm Quartz Wool
114.05 €
Pack of 5
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
10415923
View Documents
Thermo Scientific™
453A2265
Split Straight Liner 4 mm 6.3 mm Quartz Wool
103.52 €
Pack of 5
In Stock
to see stock.
Add to basket
 
10525625
View Documents
Thermo Scientific™
453A2275
Splitless Straight Liner 2 mm 6.3 mm Quartz Wool
139.12 €
Pack of 5
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
10016064
View Documents
Thermo Scientific™
453A2282
Split/Splitless FAST FocusLiner 2.3 mm 6.3 mm Quartz Wool
554.55 €
Pack of 25
Estimated Shipment: 16-01-2025
to see stock.
Add to basket
 
10279404
View Documents
Thermo Scientific™
453A2292
Split Straight Liner for Agilent Instruments 4 mm 6.3 mm Quartz Wool
362.42 €
Pack of 25
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
10438854
View Documents
Thermo Scientific™
453A2302
Split/Splitless Liner w/Recessed Gooseneck 4 mm 6.3 mm Quartz Wool This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10611216
View Documents
Thermo Scientific™
453A2325
Splitless Liner with Recessed Gooseneck 2 mm 6.3 mm None This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10289214
View Documents
Thermo Scientific™
453A2332
Direct Straight Liner 1.2 mm 6.3 mm None This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10722137
View Documents
Thermo Scientific™
453A2342
Split/Splitless Liner with Single Taper 4 mm 6.3 mm None
554.55 €
Pack of 25
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
10732137
View Documents
Thermo Scientific™
453A2352
Split/Splitless Liner with Double Taper 4 mm 6.3 mm None This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10055694
View Documents
Thermo Scientific™
453A2375
Split/Splitless FAST FocusLiner with Single Taper 2.3 mm 6.3 mm None
191.79 €
Pack of 5
Estimated Shipment: 21-02-2025
to see stock.
Add to basket
 
16875951
View Documents
Thermo Scientific™
453A2295
Split/Splitless Injection Port 4 mm 6.3 mm Quartz Wool
591.83 €
Pack of 25
Estimated Shipment: 06-02-2025
to see stock.
Add to basket
 
Description

Description

Optimize the performance of Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.

  • Highly deactivated borosilicate glass
  • Quartz wool packing material
  • IDxODxL: 4 x 6.3 x 78.5 mm
Specifications

Specifications

78.5 mm
6.3 mm
Highly Deactivated Borosilicate Glass
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.