missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Injection Port Liners with CarboFrit for Thermo Scientific™ Trace and Focus SSL Instruments

Ensure a high degree of reproducibility with Thermo Scientific Injection Port Liners with CarboFrit for Thermo Scientific Trace and Focus SSL Instruments.

Brand:  Thermo Scientific™ 453T2131

414.05 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10197594

  • 416.12 € / Pack of 5
Estimated Shipment: 26-05-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ensure a high degree of reproducibility with Thermo Scientific Injection Port Liners with CarboFrit for Thermo Scientific Trace and Focus SSL Instruments. Highly deactivated and produced to exacting tolerances.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

453T2131
105 mm
Split Straight Liner
8 mm
5
CarboFrit
5 mm
Split Straight Liner
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Injection Port Liners with CarboFrit for Thermo Scientific™ Trace and Focus SSL Instruments > Split straight Liner; 5 x 8 x 105mm (I.D. x O.D. x L)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.