missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LinerGOLD™ GC Liners

Product Code. 10651324 Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric) Inner:
0.75 mm
1 mm
2 mm
3 mm
4 mm
5 mm
Mixed
Length (Metric):
105 mm
120 mm
78.5 mm
Mixed
Quantity:
1
2
5
25
Product Type:
Direct Straight Liner
Double Taper Cyclo Liner
Mixed Liner Pack
PTV Baffle Liner (Siltek)
PTV Glass Straight Liner (Deactivated)
PTV Liner, Concentric Baffles
PTV Liner, Offset 5 Baffles
PTV Liner, Sintered Lining
PTV Liner, Tenax TA
PTV Liner, Three Baffles
PTV Silcosteel Liner for OC
PTV Siltek Metal Liner
PTV Siltek Metal Liner, Wool
PTV Split/Splitless Straight Liner
PTV Straight Liner
Precision Liner
Split FocusLiner
Split Straight Liner
Split/Splitless Liner
Split/Splitless Mini-Lam Liner
Split/Splitless Mixed Liner Sample Pack
Split/Splitless Straight Liner
Splitless FocusLiner
Splitless FocusLiner for 50 mm Needle
Splitless Liner
Splitless Liner, Double Taper
Splitless Liner, Single Taper
Splitless Liner, Single Taper, Wool
Splitless Precision Liner
Splitless Straight Liner
Splitless Straight Liner (Siltek)
Unit Size:
Each
Pack of 2
Pack of 25
Pack of 5
This item is not returnable. View return policy

Product Code. 10651324

Brand: Thermo Scientific™ 45350030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use the gold-standard Thermo Scientific™ LinerGOLD™ GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.

Use the gold standard in GC liner performance and consistency. LinerGOLD GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:

  • Increased accuracy and sensitivity in analysis, preventing the loss of sensitive compounds in analysis
  • Lower detection limits when analyzing active and sensitive compounds
  • Excellent reproducibility gives confidence in your results from liner to liner
  • Consistently high level of performance time after time

LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that is installed onto your GC system.

TRUSTED_SUSTAINABILITY

Spezifikation

Quantity 5
Length (Metric) 105 mm
Packing Material None
Product Type Split Straight Liner
Diameter (Metric) Inner 5 mm
Diameter (Metric) Outer 8 mm
For Use With (Equipment) Thermo Scientific Instruments

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt