missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Injector Nozzle
Injector nozzles with plastic supports
34.50 €
Product Code | Brand | Model | Dimensions (Dia. x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Dimensions (Dia. x H) | Price | Quantity & Availability | |||||
10486402
|
Miele Professional™
3810320 |
ID 90 | 2.5 dia. x 90mm L |
34.50 €
Each |
Estimated Shipment: 25-06-2025
Log in to see stock. |
|||||
10008441
|
Miele Professional™
3810330 |
ID 110 | 2.5 dia. x 110mm L |
34.50 €
Each |
Estimated Shipment: 25-06-2025
Log in to see stock. |
|||||
10764523
|
Miele Professional™
3810340 |
ID 140 | 4 dia. x 140mm L |
34.50 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
|||||
10712993
|
Miele Professional™
3810350 |
ID 160 | 4 dia. x 160mm L |
34.50 €
Each |
Estimated Shipment: 25-06-2025
Log in to see stock. |
|||||
10231572
|
Miele Professional™
3810360 |
ID 180 | 4 dia. x 180mm L |
34.50 €
Each |
Estimated Shipment: 09-06-2025
Log in to see stock. |
|||||
10640384
|
Miele Professional™
3810400 |
ID 240 | 6 dia. x 240 mm L |
34.50 €
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
|||||
Description
- Suitable for standard mobile injector units and injector baskets
- Suitable for measuring flasks and test tubes, for example
Specifications
Injector Nozzle | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional™ Injector Nozzle