missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Injekt Solo Cone Syringes
Enjoy the smooth, steady operation of the B Braun™ Solo Cone Leur syringe. Its green plunger enables easy recognition of filling volumes and its double-seal stopper keeps contents intact.
14.00 € - 126.00 €
Specifications
Certifications/Compliance | EN ISO 7886-1 |
---|---|
Product Type | Syringe |
Disposable | Single-use |
Quantity | 1/Ea. |
Product Code | Brand | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Sterility | Price | Quantity & Availability | ||||
12752637
|
B Braun™
4606205V |
20 mL | Sterile |
17.00 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12722637
|
B Braun™
4606027V |
2 mL | Sterile |
14.00 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10542344
|
B Braun™
9202625 |
10 mL | Non-sterile |
126.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Enjoy the smooth, steady operation of the B Braun™ Solo Cone Leur syringe. Its green plunger enables easy recognition of filling volumes and its double-seal stopper keeps contents intact.
- Injekt™
- Transparent barrel with graduations
- Green plunger
- Barrel and plunger rod: Polypropylene
- No DEHP or natural rubber
Specifications
EN ISO 7886-1 | |
Syringe | |
Single-use | |
1/Ea. |