missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ InLab™ Sensor Cables: For Reference Electrodes
Electrode cables to connect Mettler Toledo reference electrodes to any meter.
66.90 €
Specifications
For Use With (Equipment) | Mettler Toledo Reference Electrodes |
---|---|
For Use With (Application) | To connect Mettler Toledo reference electrodes to any meter |
Length (English) Cable | 4 ft. |
Length (Metric) Cable | 1.2 m |
Product Code | Brand | Connector Types | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | |||
15539661
|
Mettler Toledo™
30281922 |
Banana 4 mm | 4 ft. | 1.2 m |
66.90 €
Each |
In Stock
Log in to see stock. |
|||
15549661
|
Mettler Toledo™
30281923 |
Banana 2 mm | 4 ft. | 1.2 m |
66.90 €
Each |
In Stock
Log in to see stock. |
|||
Description
- Detachable
- Resuable
Specifications
Mettler Toledo Reference Electrodes | |
To connect Mettler Toledo reference electrodes to any meter | |
4 ft. | |
1.2 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title