missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ InPro™ 3100/150/Pt100 pH Electrodes
Shop All Mettler Toledo Products
Click to view available options
Temperature (Metric) Range:
0°C to 80°C
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 12 mm |
| Type | InPro™ 3100/150/Pt100 pH Electrode |
| Length (Metric) | 150 mm |
| pH Range | 0 to 14 |
| Temperature (Metric) Range | 0°C to 80°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction