missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Insert

Product Code. 10283223 Shop All Miele Products
Click to view available options
:
Dimensions (D x W x H): 445 x 200 x 73mm
This item is not returnable. View return policy

Product Code. 10283223

Brand: Miele Professional™ undefined

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Insert E 134 for optimum loading of 210 slides

  • suitable for 210 slides
  • equipped with 26 compartments at 26 x 11 mm, wire thickness 3 mm
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Stainless Steel
Holds 210 slides
For Use With (Equipment) Washer-disinfectors, laboratory
Depth (Metric) 445 mm
Height (Metric) 73 mm
Width (Metric) 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.