missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Insert 1/4 for Laboratory Dishwasher
Insert E 103/1 for the optimum loading of test tubes up to 12 x 75mm.
Brand: Miele Professional™ 6907630
220.75 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 50.00000kg
Description
- Suitable for up to 200 test tubes
- divided into 6 surfaces
- the mesh width is 8 x 8mm
- including lid A 13
- For use with PG8583, PG8593
Specifications
Mesh basket | |
Upper or lower baskets | |
102 mm | |
1 Each |
A 13 | |
320 mm | |
200 mm |