missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Insert
Insert E 144 for the optimum loading of up to 18 beakers
Brand: Miele Professional™ 3808710
280.46 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Suitable for 18 glass beakers
- equipped with 18 x 3 stay bars
- For use in upper and lower basket
Specifications
Insert, Half | |
18 Beakers up to 250mL | |
445 mm | |
200 mm |
E 144 | |
18 x 3 stay bars | |
131 mm | |
1 Each |