missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Insert For Maxi Boxes
Manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes; these serve as an ideal solution for short-term storage of radioactive waste or radioisotopes.
46.80 €
Specifications
For Use With (Equipment) | For Maxi Boxes |
---|---|
Height (Metric) | 40mm |
Product Type | Insert |
Width (Metric) | 160mm |
Product Code | Brand | Tube Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tube Size | Price | Quantity & Availability | |||||
10315311
|
Fisherbrand™
CSR-R15 |
15 x 15mL |
46.80 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
12327167
|
Fisherbrand™
CSR-R20 |
8 x 20mL |
46.80 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
12347167
|
Fisherbrand™
CSR-R3F |
8 x 1.5mL |
46.80 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
12357167
|
Fisherbrand™
CSR-R5 |
15 x 5mL |
46.80 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
12367167
|
Fisherbrand™
CSR-R50 |
8 x 50mL |
46.80 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
Description
- Inserts for Maxi Boxes
- Cleaver Scientific storage boxes are manufactured with hinged lids and accommodate interchangeable inserts that hold microtubes, centrifuge tubes, scintillation vials, universals, cryotubes and falcon tubes
- Also supplied is our range of floor-standing and benchtop bins with anti-slip feet and hinged lids
- These serve as an ideal solution for short-term storage of radioactive waste or radioisotopes
- Both the Beta and Gamma storage bins are available in five sizes, while the two largest bin models have wheels for easy transportation
- Optional heavy duty drawstring bags may also be purchased
Specifications
For Maxi Boxes | |
40mm | |
Insert | |
160mm |