missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Inserts for Novartos Multi
The V4A Stainless Steel Inserts for Buerkle™ Novartos Multi fit precisely and can easily be replaced. Inserts are available in volumes from 0 to 2.0 ml.
Brand: Buerkle™ 5358-0015
148.98 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Fit precisely
- Can easily be replaced
- Stainless steel AISI 316L
Specifications
Insert | |
Autoclavable | |
1.5 mL | |
FDA | |
Novartos Multi |
Stainless Steel (V4A) | |
Inserts | |
Silver | |
Foodstuffs |