missing translation for 'onlineSavingsMsg'
Learn More

General Tools LED-Lighted, Telescoping Inspection Mirror

This LED-Lighted, Telescoping Inspection Mirror features two extra-bright LED lights that help you see into dark and hard-to-reach areas.

Brand:  General Tools 09914-05

Product Code. 15119075

  • 4910.00 € / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • These lighted inspection mirrors make it easy to inspect tight areas for leaks, breaks, or lost articles.
  • Telescoping shaft extends to 33 in. (840 mm).
  • Large, fully polished, shatter-resistant glass mirrors sit on a 360° swivel, allowing mirror to be positioned at any angle.
  • Ball joints allow for positioning mirrors at any angle.
  • Handle features a nonslip cushion grip.
Specifications

Specifications

1 Ea.
47.625 mm
Telescoping LED lights, Two CR2032 Batteries
Round
840 mm
Glass
1.875 in.
Inspection Mirror
33 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers