missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Instrument Server
Provides clean storage of instruments, equipment, goods and precision parts. Buerkle™ Instrument Servers are constructed of sturdy melamine resin and are autoclavable at 121°C for 20 minutes.
Brand: Buerkle™ 4230-3043
37.31 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
Servers for various uses - wherever there is a need for clean storage of instruments, equipment, goods and precision parts.- Melamine, white
- Autoclavable up to max. 121°C 20 min.
Specifications
428 x 288 x 17 mm | |
17 mm | |
Melamine | |
288 mm | |
16.85 in. | |
Rectangular | |
Autoclavable |
White | |
428 mm | |
Instrument Tray | |
For Clean Storage of Instruments, Equipment, Goods and Precision Parts | |
0.66 in. | |
11.33 in. |