missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Instrument Server

Provides clean storage of instruments, equipment, goods and precision parts. Buerkle™ Instrument Servers are constructed of sturdy melamine resin and are autoclavable at 121°C for 20 minutes.

Brand:  Buerkle™ 4230-3027

15.07 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11941661

  • 20.20 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Servers for various uses - wherever there is a need for clean storage of instruments, equipment, goods and precision parts.
  • Melamine, white
  • Autoclavable up to max. 121°C 20 min.
Specifications

Specifications

268 x 208 x 17 mm
17 mm
Melamine
208 mm
10.55 in.
Rectangular
Autoclavable
White
268 mm
Instrument Tray
For Clean Storage of Instruments, Equipment, Goods and Precision Parts
0.66 in.
8.18 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.