missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polystyrene Lid for Buerkle™ Instrument Tray
Buerkle™ Polystyrene Lid for Buerkle™ Instrument Tray offers a good view and safe closure at the same time.
Brand: Buerkle™ 4230-2231
This item is not returnable.
View return policy
Description
- Lid gives a good view
- Safe closure
Specifications
2300, 5500 mL | |
Clear | |
Polystyrene | |
250 mm | |
Rectangular |
350 x 250 mm | |
350 mm | |
Instrument Tray Lid | |
For 2300/5500 mL Instrument Tray | |
Not Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction