missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Manufactured from flexible translucent polyethylene. Kartell™ Integral Wash Bottles are easy to squeeze and grip.
- Integral moulded tube
- Dispensing tip, which is provided with PE closure cap, can be cut back to increase flow
- Cap can be use also with bottles series 15801 - 1631
- Special shape for easy grip and stability
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 500 mL |
For Use With (Application) | Suitable For Foodstuff |
Includes | Closure and dispensing tip |
Material | Polyethylene |
No. per Pack | 1 Each |
Thread Size (Metric) | GL32 |
Closure Included | Yes |
Height (Metric) | 178 mm |
Product Type | Spray Bottle |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Integral Wash Bottles >
Spot an opportunity for improvement?Share a Content Correction