missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters

Product Code. 11490918
Click to view available options
Tube Size:
0.2mL
0.5mL
1.5mL
10mm
12mm
13mm
16.7 mm
16mm
17mm
18mm
2.0mL
24mm
50mL
None
No. of Places:
10
12
24
4
5
56
Solid Block
Depth (Metric):
14 mm hole depth
30 mm hole depth
35 mm hole depth
50 mm hole depth
53.5 mm hole depth
75 mm hole depth
None

For use with 0.2mL tubes, strips and 96-well microtitre plates used in molecular biology and biotechnology applications. Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters can withstand temperatures up to 100°C.

  • For use with QBD1, QBD2, QBD4, QBH2, QBA1 and QBA2 dry block heating system
  • Accommodates a variety of test tube sizes
  • Available in plain block format without holes

Specifications

For Use With (Equipment) 10.8mm dia. microtubes
Material Aluminum
No. of Places 24
Type Block
Tube Size 1.5mL
Dimensions (L x W x H) 140 x 50 x 63 mm
Depth (Metric) 35 mm hole depth
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'