missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Interior IP68 Socket for UF30
Interior IP68 socket that can be turned on and off with a switch.
Brand: Memmert™ UF30R3
This item is not returnable.
View return policy
Description
- Can only be ordered with limited temperature range - max. +60°C)
- Electrical Requirements: 230 V, 2 A, 500 W
- Can be switched off with the On/Off switch
- Cannot be switched individually
- Moisture tight IP68
- Requires option A8 against surcharge
Specifications
UF30 Oven | |
Interior Socket | |
230 V | |
2 A |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Interior IP68 Socket for UF30 > For Use With: UF30
Spot an opportunity for improvement?Share a Content Correction