missing translation for 'onlineSavingsMsg'
Learn More

Manutan Internal doors, quick hang PVC curtains, 4000mm x 1500mm

Brand:  Manutan A352142

Encompass_Preferred

Product Code. 12824679

  • 419.63 € / Each
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Drive through flexible curtains for internal doors. PVC strips create a see through flexible curtain. Keeps heat in and reduces cold air loss in chill/freezer rooms for greater temperature control. Provides protection against rain, wind and restricts insect and bird access. Forms a good noise barrier with partial (50%) overlap.
Dimensions (H x W): 4000mm x 1500mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers