Learn More
Invitrogen™ Oligo (dT) Primer (50 μM)
These are the same Invitrogen primers that are currently included in the SuperScript IV Kit (Cat. No. 18091050).
Brand: Invitrogen™ AM5730G
Description
These are the same Invitrogen primers that are currently included in the SuperScript IV Kit (Cat. No. 18091050). They are provided at a stock concentration of 50 μM.
Order Info
Shipping Conditions: Dry Ice

Specifications
Primer | |
Dry Ice | |
Random | |
Ambion™ |
Store at –20°C. | |
50 μM | |
80 μL | |
Liquid |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
2779210 | Certificate of Analysis | 28/01/2025 | AM5730G |
2850802 | Certificate of Analysis | 28/01/2025 | AM5730G |
2886575 | Certificate of Analysis | 26/01/2025 | AM5730G |
2936028 | Certificate of Analysis | 26/01/2025 | AM5730G |
2959382 | Certificate of Analysis | 26/01/2025 | AM5730G |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.