Learn More
Invitrogen™ dNTP Mix (2.5 mM)
Invitrogen 2.5 mM dNTP (2'-deoxynucleoside 5'-triphosphate) Mix consists of a solution of all four nucleotides, dATP, dCTP, dGTP, and dTTP, each at a concentration of 2.5 mM.
Brand: Invitrogen™ R72501
156.00 EUR valid until 2025-03-29
Use promo code "24111" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Includes: 1mL (2 x 500μL) contains sufficient 2.5mM dNTPs for 200 PCR reactions (50μL each).
Description
Invitrogen 2.5 mM dNTP (2'-deoxynucleoside 5'-triphosphate) Mix consists of a solution of all four nucleotides, dATP, dCTP, dGTP, and dTTP, each at a concentration of 2.5 mM. It is supplied in purified water and neutralized to pH 8.0 with NaOH. 2.5 mM dNTP Mix is suitable for use in a wide variety of molecular applications.
Applications
• Traditional PCR
• Sequencing
• cDNA synthesis
• Nick translation
• TdT-tailing reactions

Specifications
dNTP Mix, 2.5 mM (2 x 500 μL) Store at –20°C. |
|
Unlabeled | |
Dry Ice | |
2.5 mM |
Liquid | |
1 mL | |
Standard PCR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.