Learn More
Invitrogen™ ElectroMAX™ A. tumefaciens LBA4404 Cells
Agrobacterium cells that have been specially prepared for transformation by electroporation
Brand: Invitrogen™ 18313015
493.00 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
- Contain disarmed Ti plasmid pAL 4404, which has only vir and ori region of Ti plasmid
- Used to transform variety of plant species, including tobacco and Arabidopsis, at high efficiency
- Transformation efficiency: > 5x106
- Electrocompetent
Not high throughput compatible (manual)
Cloning, Transformation
Order Info
Shipping Condition: Dry Ice

Specifications
Tube(s) | |
Store in ultra-cold freezer (-68 to -85°C). | |
No | |
A. tumefaciens | |
5 x 40 μL |
Tumefaciens Cell | |
A. tumefaciens LBA4404 | |
Not High-throughput Compatible (Manual) | |
Dry Ice | |
ElectroMAX™ |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.