missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing Ion BM Series Balance
GREENER_CHOICE

Product Code. p-7203360
Click to view available options
Capacity:
2.1 g/5.2 g
22 g
220 g
320 g
5.1 g/22 g
5.2 g
520 g
Readability:
0.001 mg
0.001 mg/0.01 mg
0.1 mg
1 μg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16630982

Brand: A&D Weighing BM20

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

A&D BM Ion series micro balance provides accurate measurement for precision weighing with micrograms readability.

  • Easy, fanless elimination of static electricity using a built-in ionizer
  • Anti-static breeze break
  • Comes equipped with the AD-1676 tabletop breeze break (medium) as standard (BM-5/5D)
  • Large weighing chamber for improved usability
  • Built-in temperature, humidity, and atmospheric pressure sensors
  • Interlockable slide doors allowing efficient operation with both hands
  • Motorized calibration with an internal mass:
  • Automatically triggered based on temperature variation
  • Triggered by operator
  • Clearly visible, white-backlit LCD
  • Memory: up to 200 data sets
  • AD-1688 as standard accessory: dedicated USB key to record weighing data as well as environmental parameters into MS Excel readable files
  • 12 weighing units: g, mg, oz, ozt, ct, mom, dwt, GN, tael, tola, pcs (counting), %
  • Special pans/holders for BM-5/5D/20/22: Small pans for sampling minute amounts, holders for PM filters, holders for microfuge tubes
  • Optional pipette accuracy testing kit
  • Interfaces: RS-232C (standard), Quick USB (standard), Ethernet (optional)

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO
Connection Type RS-232 C and Quick USB
Capacity 22 g
Display Type Reverse-backlit LCD
Readability 0.001 mg
Linearity ±0.010 mg
Model BM-20
Repeatability 0.0025 mg (for 1 g)
Stabilization Time 10 seconds
Type Micro Analytical Balance
Width (Metric) 259 mm
Height (Metric) 326 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.