missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ion Exchange Stainless Steel (pressure resistant) Cartridges

Ready-to-connect for 300 to 3000L/hr requirements, these stainless-steel cartridges are practice-proven mixed bed systems for fully demineralized water.

Brand:  Thermo Scientific™ 02.2800

1111.50 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10550091

  • 1226.10 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.

Optimal performance is ensured by the flow design and the quality-controlled ion exchange resins. Provide fully demineralized water with only a very low conductivity.
 
To function reliably, ion exchange cartridges require not only high quality mixed bed resins, but also a reliable regeneration technology coupled with high-grade chemicals.  Our regeneration services feature recorded evidence of the capacity and quality for every batch created.  These records include:
  • Receiving inspection
  • Batch test record
  • TOC-Monitoring
  • DIN EN ISO 9001 : 2000
Common Specifications for all deionizers include:
  • All cartridges are pressure resistant up to 10 bar
  • Water temperature maximum is 30°C
  • Material for the cartridge is stainless steel V4A
  • Connectors are R3/4 in.
  • Wall mount for each cartridge is not included, but can be ordered using part number 03.1405
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DI 2800 Ion Exchange Stainless Steel (pressure resistant) Cartridges
950 L/hr.
Ion Exchange
0.1 to 20 μS/cm
600 mm
24 kg
2800 L
Stainless Steel
Mixed Bed
Ion Exchange Cartridge
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers