missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Ion Exchange Stainless Steel (pressure resistant) Cartridges

Ready-to-connect for 300 to 3000L/hr requirements, these stainless-steel cartridges are practice-proven mixed bed systems for fully demineralized water.

Brand:  Thermo Scientific™ 50155455

2566.37 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 12642775

  • 2673.30 € / Each
Estimated Shipment: 29-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ready-to-connect for 300 to 3000L/hr requirements, Thermo Scientific™ Ion Exchange Stainless Steel Cartridges are practice-proven mixed bed systems for fully demineralized water.

Optimal performance is ensured by the flow design and the quality-controlled ion exchange resins. Provide fully demineralized water with only a very low conductivity.

To function reliably, ion exchange cartridges require not only high quality mixed bed resins, but also a reliable regeneration technology coupled with high-grade chemicals. Our regeneration services feature recorded evidence of the capacity and quality for every batch created. These records include:

  • Receiving inspection
  • Batch test record
  • TOC-Monitoring
  • DIN EN ISO 9001 : 2000

Common Specifications for all deionizers include:

  • All cartridges are pressure resistant up to 10 bar
  • Water temperature maximum is 30°C
  • Material for the cartridge is stainless steel V4A
  • Connectors are R3/4 in.
  • Wall mount for each cartridge is not included, but can be ordered using part number 03.1405
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DI 6000 Ion Exchange Stainless Steel (pressure resistant) Cartridges
1000 L/hr.
Ion Exchange
0.1 to 20 μS/cm
1155 mm
45 kg
6000 L
Stainless Steel
Mixed Bed
Ion Exchange Cartridge
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.