missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP™ 6400 Series Thermal Transfer Printer Ribbon

Product Code. 12709336
Click to view available options
For Use With (Equipment):
BRADY IP Series, BradyPrinter i5100
Dimensions (LxW):
984 ft. x 1.5 in.
984 ft. x 2.36 in.
984 ft. x 3.27 in.
984 ft. x 4.3 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12709336

Brand: Brady™ 110382

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High density ribbon with excellent solvent, high heat and super scratch resistance

  • Resin Formulation
  • Black color

Compatible with wide range of printers:

  • IP300, IP600 (F cat.11-878-501)
  • BBP72, BBP81, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Bradyprinter PR Plus, Bradyprinter PR Plus 600, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printers (F cat. 22-500-855)
  • BBP11 (F cat.11-878-521)

Specifications

Certifications/Compliance RoHS 2002/95/EC
Adhesive Type Non-adhesive
Color Black
Finish Gloss
Format Label
Material Resin
Printable Sides Single-side Printable
Print Technology None
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Equipment) BRADY IP Series, BradyPrinter i5100
Quantity 1 Ea.
Thickness (English) 0.00018 in.
Thickness (Metric) 0.0045 mm
Dimensions (LxW) 984 ft. x 1.5 in.
Length (English) 984 ft.
Length (Metric) 300 m
Width (English) 1.57 in.
Width (Metric) 40.00 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number 110382
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.