missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ IPC Standard-Speed Digital Peristaltic Pump
Click to view available options
Flow Rate:
0.002 to 44 mL/min.
Unit Size:
Each
Description
- Smooth, precise flow and fewer tubing changes.
- Planetary drive with eight SS rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life.
- Four-digit LED display facilitates repeatability.
- Automatic occlusion cartridges are easy to use and provide reproducible results.
- Control pump via 6-button keypad or analog and TTL external signals.
- Supplied with pressure lever cassettes.
Specifications
Specifications
| Accuracy | Better than ±1% |
| Channels | 24 |
| Control Type | Digital Variable Speed |
| Flow Rate | 0.002 to 44 mL/min. |
| Maximum Pressure | 22 psi |
| Motor Speed | 45 rpm |
| Includes | Pressure lever cassettes |
| No. of Rollers | 8 |
| Tubing Type | 2-stop tubing |
| Overall Width (Metric) | 15.24 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction