missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Irradiated Cleanroom Vinyl Tape
BIOPHARMA

Irradiated vinyl cleanroom tape with low particulate and bio-burden counts that is ideal for media preparation, batching, color coding, packaging, and other applications within the lab, sterile processing and clean construction areas.

201.00 € - 595.00 €

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Processing, NIKA - FDA, CID, Complies with Federal Specification PPP-T-66Eand CID A-A 1689A
Adhesive Type Rubber
Coating Vinyl
Format Roll
View More Specs

Products 8
Product Code Brand Color Dimensions (LxW) Price Quantity & Availability  
Product Code Brand Color Dimensions (LxW) Price Quantity & Availability  
16275162
View Documents
Fisherbrand™
EGVFP-2WHIR
White 33 m x 1.3 cm (36 yd. x 0.5 in.) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16235162
View Documents
Fisherbrand™
EGVFP-12WHIRM
White 33 m x 12.7 mm (36 yd. x 0.5 in.) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16255162
BIOPHARMA
View Documents
Fisherbrand™
EGVFP-1WHIR
White 33 m x 25.4 mm (36 yd. x 1 in.)
595.00 €
Pack of 36
Estimated Shipment: 12-03-2025
to see stock.
Add to basket
 
16295162
View Documents
Fisherbrand™
EGVFP-34WHIRM
White 33 m x 19.05 mm (36 yd. x 0.75 in.)
248.00 €
Pack of 16
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
16225162
View Documents
Fisherbrand™
EGVFP-12TRIRM
Transparent 33 m x 12.7 mm (36 yd. x 0.5 in.) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16285162
View Documents
Fisherbrand™
EGVFP-34TRIRM
Transparent 33 m x 19.05 mm (36 yd. x 0.75 in.) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16245162
View Documents
Fisherbrand™
EGVFP-1TRIR
Transparent 33 m x 25.4 mm (36 yd. x 1 in.) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16265162
View Documents
Fisherbrand™
EGVFP-2TRIR
Transparent 33 m x 50.8 mm (36 yd. x 2 in.) This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Irradiated vinyl cleanroom tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind.
  • Processed in a clean environment, this tape is designed for light industrial use, clean construction, and sterile processing areas.
  • Conformable with rubber adhesive.
  • Forms a strong bond with plastics, polymers, and stainless steel.
  • Does not leave adhesive residue when removed.
  • Ideal for media preparation, batching, color coding with cleanroom pen.
  • 3 inch plastic core.
Specifications

Specifications

Autoclavable
Rubber
Roll
Cleanroom Tape
3 in. Plastic Core
16°C to 27°C
33 m
Certificate of Conformance, Certificate of Processing, NIKA - FDA, CID, Complies with Federal Specification PPP-T-66Eand CID A-A 1689A
Vinyl
Vinyl
Sterile
60°F to 80°F
36 yd.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.