Learn More
Micronova™ Irradiated MicroSeal™ and Cuff Tape
Irradiated, conformable, polyethylene tape with perforations at 7.6 cm (3 in) intervals, that is designed to ensure a seal between the glove and garment in cleanroom gowning. Available in smaller widths for plate sealing during environmental monitoring.
Brand: Micronova™ CSLB-34WHIR
Description
Ensures effective seal between glove and garment. Micronova™ CSLB™ Microseal™ Tape includes perforations for tearing at optimal lengths.
Micronova Irradiated MicroSeal™ Cuff Seal Tape is a low-density, low-outgassing polyethylene tape with pressure sensitive, clean-peel acrylic adhesive and perforations at 7.6 cm (3 in.) intervals that allow users to bind and tear at optimum lengths to secure the glove to garment. Available from 0.5 to 3-inch widths; smaller widths are ideal for plate sealing during environmental monitoring.
- Conformable irradiated polyethylene tape
- Pressure-sensitive acrylic adhesive
- Effective seal between the glove and garment
- Perforations at 7.6 cm (3 in.) intervals
- Available from 0.5 to 3-inch widths
- Smaller widths for plate sealing during environmental monitoring
- Low-density, low-outgassing tape
- Wound on a 3 in. (7.6 cm) plastic core with no liner
- The 18-yard roll provides approximately 42 seals; the 36 yd. roll, 84 seals
- Suitable for food processing and pharmaceutical production
- Gamma irradiated for aseptic areas
Specifications
Not Autoclavable | |
Acrylic | |
White | |
Roll | |
Cleanroom Tape | |
Aseptic, Safety Gowning, Rodac Plate Sealing | |
16/Cs. | |
40.6 x 25.4 x 15.24 cm | |
4°C to 88°C | |
18 yd. | |
0.75 in. |
ISO 9001 Certified Facility; 10-6 Sterility Assurance Level per AAMI TIR33:2005; Certificate of Conformance; Certificate of Irradiation | |
Polymer | |
Gloss | |
Polyethylene | |
Sterile | |
3 in. Plastic Core | |
16 x 10 x 6 in. | |
40°F to 190°F | |
16.5 m x 19.05 mm (18 yd. x 0.75 in.) | |
16.5 m | |
19.05 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.